- Product Details
Westfalia Laboratory Separator/High-Speed Centrifuge
Westfalia Laboratory Separator/High-Speed Centrifuge. Model SA 1-02-175, S/N 1678 010. Separator consists of a single centripetal pump used for pressure discharge of light liquid while heavy liquid is discharged without pressure. This separator can also be used as a clarifier. Bowl rpm: 10,000. Infeed rate: 1 liter/min. Heavy liquid 1.1kg/dm3. Solids 1.2kg/dm3. Inlets: (1) 1/4 in. dia. threaded fitting, (2) 1/2 in. dia. NPT fittings, (1) 5/8 in. dia. hose, (1) 3/4 in. dia. (1) 3 in. dia. threaded fitting. Outlets: (1) 1/2 in. dia. threaded fitting, (1) 5/8 in. dia. hose, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 102 in. L x 39 in. W x 72 in. H. Unit is continuous which provides better test results versus batch type.
Product Details
- Stock No: tPEBE02.
- Manufacturer: Westfalia
- Model: SA 1-02-175
- Serial Number: 1678010
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!