Tank Stainless Steel - 150 Gallon

Tank Stainless Steel - 150 Gallon

Tank Stainless Steel-150 Gallon. Flat sealed top and cone shaped bottom. Inlets: (1) 3 in. on side with elbow, (1) 1-1/2 in. on top. Outlets: (1) 3-1/2 in. on bottom with elbow. (3) Legs: 40 in. Overall dimensions: 44 in. dia. x 80 in. H.

Product Details

  • Stock No: JRW53.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (1) 3 in. inlet on side with elbow, (1) 1-1/2 in. inlet on top, (1) 3-1/2 in. outlet on bottom with elbow. (3) 40 in. legs

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 44
  • Height (Inches): 80

Additional Product Details

Tank Stainless Steel - 150 Gallon