Tank Stainless Steel 300 Gallon with Lightning Mixer

Tank Stainless Steel 300 Gallon with Lightning Mixer

Tank Stainless Steel 300 gallon with Lightning mixer. Slopped bottom with 2 in. outlet in center. Sitting on 4 legs, 25 in. H. March motor, model TE-MDX-MT-3, 115/230 volt, 60-50 hz, 3,400-2,800 rpm, 40c amb-cont. This tank was used for Zero Mfg. Colux, benzyl peroxide. Overall dimensions 69 in. L x 44 in. W x 100 in. H.

Product Details

  • Stock No: SFF584.2a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tank Stainless Steel 300 Gallon with Lightning Mixer