Tanker Boxes Stainless Steel

Tanker Boxes Stainless Steel

(6) Tanker Boxes Stainless Steel, 2 compartments, (1) compartment 37 in. W x 41 in. L x 24 in. H with a 4 in. diameter hole in top, (1) compartment 37 in. W x 23 in. L x 24 in. H and has a motor in the top. Overall dimensions 71 in. L x 39 in. W x 29 in. H.

Product Details

  • Stock No: HDCC-99.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tanker Boxes Stainless Steel