Tyler Evaporator

Tyler Evaporator

Tyler Evaporator. Model TL 260A. S/N 62723. Refrigerant: R-12, R-502, R-22. Max working press: 280 psig. Factory test press: 300 psig. (4) motors: 1/30 hp, 1 phase, total amps 6.8. Inlet: 3/8 in. return; outlet: 1 in. (4) fans. Overall dimensions: 9 ft 10 in. L x 26 in. W x 16 in. H.

Product Details

  • Stock No: 22.END1644
  • Manufacturer: Tyler
  • Model: TL 260A
  • Serial Number: 62723

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 0.00
  • # Fans: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tyler Evaporator