York Central Cooling Liquid Chiller - 50 Ton

York Central Cooling Liquid Chiller - 50 Ton

York Air Cooled Chiller- 50 Ton. Model WILC530A46A. S/N NFBM039042. Refrigerant: R-22. Copeland Compressor #1: 20 ton. Copeland Compressor #2: 30 ton. 460 V. (7) Condenser fans: 3/4 hp. (1) Heater cooler. Inlet (1) 4 in.; outlet: (1) 4 in. (on bottom). Overall dimensions: 128 in. L x 91 in. W x 55 in. H.

Product Details

  • Stock No: ACEU08
  • Manufacturer: York
  • Model: WILC530A46A
  • Serial Number: NFBM039042

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

York Central Cooling Liquid Chiller - 50 Ton