Girton Single Shell Insulated Holding Tank- 300 Gallon
Girton Single Shell Insulated Holding Tank- 300 Gallon. Inside dimensions: 74 in. L x 44 in. W x 26 in. H. Agitator blade diameter: 16 in. Inlets: (1) 1/4 in. dia. copper port (jacket), (2) 7 in. dia. ports. Outlets: 1/2 in. dia. port jacket, (1) 1-1/2 in. dia. port (discharge). Overall dimensions: 6 ft. 7 in. L x 4 ft. W x 4 ft. H.
Product Details
- Stock No: 25.GO828461.2a
- Manufacturer: Girton
Tank Details