Alfa Laval Coned Top and Bottom Vacuum Chamber/Separator
Alfa Laval Coned Top and Bottom Vacuum Chamber/Separator. Type DD-750EC, No. 32142-1. Inlets: (1) 2-1/2 in. Outlets: (1) 4 in., (1) 2-1/2 in., (3) 4 in., (3) 4 in., (1) 2-1/2 in. Inside dimensions: 29 in. dia. x 65 in. H. Legs: (3) 49 in. H. Overall dimensions: 34 in. L x 34 in. W x 112 in. H.
Product Details
- Stock No: OI39
- Manufacturer: Alfa Laval
Plate Details