Velo Filter
Velo Filter. Model 0056. S/N B167. Lowara Pump: Model C733, S/N 86, 2 hp., 3,450 rpm, 3 phase, 60 Hz. Outlets: (2) 1 in. on bottom. Screens: (2) 8 in. W x 31 in. H, (2) 11-1/2 in. W x 31 in. H, (2) 14 in. W x 31 in. H. Overall dimensions: 47 in. L x 38 in. W x 64 in. H.
Product Details
- Stock No: 25.MED444a.1
- Manufacturer: Velo
- Model: 56
- Serial Number: B167