Cherry Burrell Mix Tank 2,000 Gallons
Cherry Burrell Mix Tank 2,000 Gallons. Stainless steel. Inside Dimension 83 in. Diameter x 80 in. H. Domed Top/Bottom. Tank contains a Flip-Top Lid with an 18 in. Diameter aperture, (1) 16 in. W x 20 in. L Elliptical Manhole located side-bottom, and stands on (4) 38 in. Legs. Inlet/Outlets: (1) 3 in. (1) 3-1/2 in. Side, (1) 3-3/4 in. Center Outlet with a 9 in. Diameter Flange and 3/4 in. Bolt Holes, (1) 3-3/4 in. (4) 3-3/4 Sealed with Clamps. (2) 5-3/4 in. with 11 in. Diameter Flange. Motor Mount Base (12 in. W x 13-1/2 in. L) With Top Central Opening (4-1/2 in. Diameter). Overall Dimensions: 100 in. W x 102 in. L x 122 in. H.
Product Details
- Stock No: 60.CA118.5
- Manufacturer: Waukesha Cherry-Burrell
Tank Details