Weldtron Shrink Wrap

Weldtron Shrink Wrap

Weldtron Shrink Wrap. A.O Smith AC Motor: 1 hp, 3,450 rpm, 115/230 V, 12.2/12.1 amp, 14.2/7.1 sfa, 60/50 Hz. Blower on top 230 V. Conveyor cooling fan: 1/20 hp, 1,150 rpm, 130 V. Conveyor blowers: Model 7221, S/N TE1497B, 1/40 hp, 1,320 rpm, 115 V, 1.32 1.27 amp, 50/60 Hz. D.W.G No. 7221-8001, F.W.O. 20148. 230 V, 60 Hz, 3 phase, FLA 42a, over current protected 60a.

Product Details

  • Stock No: 55.D-073.22
  • Manufacturer: Weldtron

HTST Details

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: A.O Smith AC
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 115/230
  • Motor Amps: 12.2/12.1
  • Motor Hertz (Hz): 60

Dimensions:

Additional Product Details

Weldtron Shrink Wrap