Will-Flo Tank - 120 Gallon

Will-Flo Tank - 120 Gallon

120 Gallon Will-Flo Dimple Jacketed Tank, 1965, natl board 369, S/N 9034-1, jacket mawp 50 psi at 400° F, 2 in. jacket connection, casters, 0.109 tube and head thickness, overall dimensions 40 in. W x 54 in. H

Product Details

  • Stock No: 25.MFBB220.4a
  • Manufacturer: Will Flow
  • Serial Number: 9034-1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Will-Flo Tank - 120 Gallon