Willflow Paddle Blender-150 Gallon

Willflow Paddle Blender-150 Gallon

Willflow Paddle Blender- 150 Gallon. S/N 30506. Natl Bd no. 3429. Stainless steel. Jacket: 90 psi @ 333 °F. Inlets: 2-1/2 in. (top jacket). (2) Outlets: 1-3/4 in. Inside dimensions: 36 in. L x 24 in.W x 27 in. H. Overall dimensions: 54 in. L x 33 in. H.

Product Details

  • Stock No: 60.IMS8572.30
  • Manufacturer: Will Flow
  • Serial Number: 30506

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Willflow Paddle Blender-150 Gallon