Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Cherry Burrell Stainless Steel Flavorizer ARO-VAC. Model AVA-SC. S/N 321. (1) 2 in. bottom drain, (1) 1-½ in. top inlet, (1) 2-½ in. top side inlet. Tank dimensions 14-½ in. Diameter, 38 in. Depth.

Product Details

  • Stock No: SACH076.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: AVA-SC
  • Serial Number: 321

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: 2-1/2 in. dia. S-line fitting. (1) 1-1/2 in. dia. overflow ACME port, (1) 2 in. dia. ACME port, (1) 2 in. dia. S-line drain port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 26.5
  • Width (Inches): 23
  • Height (Inches): 5

Additional Product Details

  • Known Issues or Problems: Lid is missing from unit

Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed