Single Wall Tank - 18 Gallon

Single Wall Tank - 18 Gallon

Stainless Steel Single Wall Tank. Inside tank dimensions: 15 in. dia. x 2 ft. 1-1/4 in. straight wall (18 gallons). Inlets/Outlets: (2) 3 in. I-line, (1) 2 in. I-line, (4) 1-1/2 in. Q-line, (1) 1-1/2 in. I-line, (5) 1 in. inner dia. ports. Overall dimensions: 1 ft. 8 in. L x 1 ft. 7-1/2 in. W x 2 ft. 10 in. H.

Product Details

  • Stock No: SFF156.a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/Outlets: (2) 3 in. I-line, (1) 2 in. I-line, (4) 1-1/2 in. Q-line, (1) 1-1/2 in. I-line, (5) 1 in. inner dia. ports

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 19.5
  • Height (Inches): 34

Additional Product Details

Single Wall Tank - 18 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed