Open Top Single Shell Tank

Open Top Single Shell Tank

Open Top Single Shell Tank. Inside dimensions 14 in. diameter, 12 in. H. Outlets 1-½ in., Single shell with level float. Frame has 2 wheel (parallel). Overall dimensions 22 in. W x 30 in. L x 26-½ in. H.

Product Details

  • Stock No: OI99
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlets 1-½ in., Single shell with level float. Frame has 2 wheel (parallel).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 22
  • Height (Inches): 26.5

Additional Product Details

Open Top Single Shell Tank

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed