Stainless Steel Tank- 40 Gallon
Stainless Steel Tank- 40 Gallon. Three-piece cover. Inlets: (1) 4 in. dia. port, (1) 3 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 2 in. dia. pipe. Overall dimensions: 31 in. L x 31 in. W x 22 in. H.
Product Details
- Stock No: SPPP330.a
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 4 in. dia. port, (1) 3 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 2 in. dia. pipe
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 31
- Width (Inches): 31
- Height (Inches): 22