Stainless Steel Single Shell Tank- 20 Gallon

Stainless Steel Single Shell Tank- 20 Gallon

Stainless Steel Single Shell Tank- 20 Gallon. Inside dimensions: 23.5 in. dia. x 12 in. H. Situated below tank is a 23 in. dia. tray. Moves easily on (4) casters. Inlets/outlets: (8) 1-1/2 in. dia. S-line fittings. Overall dimensions: 29 in. L x 25 in. W x 27 in. H.

Product Details

  • Stock No: SPPP332.a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: (8) 1-1/2 in. dia. S-line fittings

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 25
  • Height (Inches): 27

Additional Product Details

Stainless Steel Single Shell Tank- 20 Gallon