Stainless Steel Balance Tank-15 Gallons

Stainless Steel Balance Tank-15 Gallons

Stainless Steel Balance Tank, 15 gallons, Inside dimensions 24 in. diameter x 15 in. H. (3) legs, 6-1/2 in. H. (1) 1 in. inlet, (1) 1/2 in. inlet, (1) 2 in. inlet, (1) 1 in. outlet. 6-1/2 in. manhole, 22 in. H with out lid, 23 in. H with lid.

Product Details

  • Stock No: OI30
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: inlet, (1) 1/2 in. inlet, (1) 2 in. inlet, (1) 1 in. outlet. 6-1/2 in. manhole, 22 in. H with out lid, 23 in. H with lid.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Balance Tank-15 Gallons