Tank Stainless Steel - 30 Gallon
Tank Stainless Steel, 30 gallon, (1) 1 in. inlet and (1) 3 in. outlet, Inside dimensions 16 in. diameter x 45 in. H. (4) legs 23 in. H. Overall dimensions 42 in. L x 26 in. W x 81 in. H.
Product Details
- Stock No: 10.R-756.10
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Horizontal
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: 1 in. inlet and (1) 3 in. outlet
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 26
- Height (Inches): 81