Stainless Steel Tank with Graco Drum Pump- 40 Gallon
Stainless Steel Tank with Graco Drum Pump- 40 Gallon. Inside dimensions: 20 in. dia. x 32 in. H. Graco President Air Powered Pump, Model: 207-352. S/N: J85F, capacity: 3 gpm, maximum air pressure: 80 psi. (3) Casters for easy maneuverability. Outlet: (1) 3/4 in. dia. NPT (female) valve. Overall dimensions: 27 in. L x 24 in. W x 55 in. H.
Product Details
- Stock No: RCCB061B.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Outlet: (1) 3/4 in. dia. NPT (female) valve
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 27
- Width (Inches): 24
- Height (Inches): 55