Pharmatech Ltd Stainless Steel Drum - 28 Gallons

Pharmatech Ltd Stainless Steel Drum - 28 Gallons

Pharmatech Ltd Stainless Steel Drum - 28 Gallons. Inside straight wall dimensions: 22 in. dia. x 17 in. L. Wall thickness: 0.050 in. Overall dimensions: 23 in. dia. x 18 in. H.

Product Details

  • Stock No: JHLC281C.-01
  • Manufacturer: Pharmatech Ltd

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 23
  • Height (Inches): 18

Additional Product Details

Pharmatech Ltd Stainless Steel Drum - 28 Gallons