Stainless Steel Double Tank with Mixer - 88.4 Gallons

Stainless Steel Double Tank with Mixer - 88.4 Gallons

1996 Stainless Steel Double Tank with Mixer. Approximate combined capacity: 88.4 gallons. Ametric mixer motor, 0.5/0.6 hp (0.37/0.44 Kw), 1380/1655 rpm, 220-240/250-280 V, 2.0/2.1 amps, 60 Hz, 3 phase. IMEC motor drive, 1:47 ratio, 29.36/35.2 (final) rpm. Shaft dimensions: 1-1/2 in. diameter x 1 ft. 8 in. L. (2) Propellers: 2 ft. 5 in. L x 2 in. W. Tank section #1 dimensions: 32 in. dia. x 1 ft. 8 in. H; Tank section #2 dimensions: 15-1/2 in. diameter x 1 ft. 11 in. H. Outlet: 1 in. threaded mpt. located on tank section #2. Base: (2) wheels and (2) leg/supports. Overall dimensions: 4 ft. 2 in. L x 2 ft. 9 in. W x 3 ft. 11 in. H.

Product Details

  • Stock No: DSVT013.2a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet: 1 in. threaded mpt. located on tank section #2. Base: (2) wheels and (2) leg/supports

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Ametric
  • Motor Horsepower(HP): 0.5/0.6
  • Motor RPM: 1380/1655
  • Motor Voltage: 220-240/250-280
  • Motor Amps: 2.0/2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 33
  • Height (Inches): 47

Additional Product Details

  • Year of Manufacture: 1996

Stainless Steel Double Tank with Mixer - 88.4 Gallons