ALP Stainless Steel Mix Tank- 30 Gallon
ALP Stainless Steel Mix Tank- 30 Gallon. Model: IO-1005. S/N: C20385. System requirements: 115 V, 1.7 amps, 60 Hz, 1 phase. Little Giant pump, type: U62, motor: 1/10 hp, 2600 & 3000 rpm, 115 V, 50 & 60 Hz, 1.75 amps. Inlet: 2 in. flexible hose. Tank opening: 1-1/4 in. pipe. Control system switch: transfer, mix, drain. Base with (4) wheels. Overall dimensions: 20 in. L x 19-1/2 in. W x 44-1/2 in. H.
Product Details
- Stock No: SPPP321.1a
- Manufacturer: ALP
- Model: IO-1005
- Serial Number: C20385
Tank Details
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlet: 2 in. flexible hose.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: U62
- Motor Horsepower(HP): 0.1
- Motor RPM: 3000
- Motor Voltage: 115
- Motor Amps: 1.75
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 20
- Width (Inches): 19.5
- Height (Inches): 44.5