Stainless Steel Steam Jacketed Kettle- 30 Gallon
Stainless Steel Steam Jacketed Kettle- 30 Gallon. Inside dimensions: 23-1/2 in. dia. x 17.5 in. H. Equipped with control box and mixer mounting brackets. Inlets: (1) 3/4 in. dia. FNPT (thermowell), (1) 3/4 in. dia. FNPT (jacket), (2) 1-1/2 in. dia. S-line fittings. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. S-line fitting (discharge). Overall dimensions: 32 in. L x 31-1/2 in. W x 40 in. H.
Product Details
- Stock No: 15.MED460.0
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Kettles
- Tank Orientation: Horizontal
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. FNPT (thermowell), (1) 3/4 in. dia. FNPT (jacket), (2) 1-1/2 in. dia. S-line fittings. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. S-line fitting (discharge).
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 31.5
- Height (Inches): 40