Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon
Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon. Model: 60Gal-F. S/N: T-20034. Inside dimensions: 21-1/2 in. x 38 in. L. MAWP @ 100 °F: 50 psi. Test pressure: 63 psi. Medium: 30% Glycol. Filter: 3-1/2 in. dia. x 25-1/2 in. H. Filter housing: 4 in. dia. x 27-1/2 in. H. 18 in. L x 11 in. W product tray. Inlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (product), (1) 3/8 in. dia. barb fitting (product 2). Outlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (tank), (1) 3/8 in. dia. barb fitting (product 2). (4) casters for easy positioning. Overall dimensions: 46 in. L x 27 in. W x 74 in. H.
Product Details
- Stock No: DBBP2962.2
- Manufacturer: Paul Mueller Co.
- Model: 60Gal-"F"
- Serial Number: T-20034
Tank Details
- Stainless Tank Type: Processing Tanks
- Tank Orientation: Horizontal
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank MAWP (PSI at temp): 50 psi @100F
- Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (product), (1) 3/8 in. dia. barb fitting (product 2). Outlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (tank), (1) 3/8 in. dia. barb fitting (product 2). (4) casters for easy positioning
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 46
- Width (Inches): 27
- Height (Inches): 74