Stainless Steel Tank with Graco Drum Pump- 90 Gallon

Stainless Steel Tank with Graco Drum Pump- 90 Gallon

Stainless Steel Tank with Graco Drum Pump- 90 Gallon. Inside dimensions: 28 in. dia. x 35 in. H. Graco President Air Powered Pump, Model: 207-352, S/N: K85F, capacity: 3 gpm, maximum air pressure: 80 psi. (4) Casters for easy maneuverability. Outlet: (1) 3/4 in. dia. NPT (male) valve. Overall dimensions: 34-1/2 in. L x 30 in. W x 58 in. H.

Product Details

  • Stock No: RCCB061.7
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet: (1) 3/4 in. dia. NPT (male) valve.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34.5
  • Width (Inches): 30
  • Height (Inches): 58

Additional Product Details

Stainless Steel Tank with Graco Drum Pump- 90 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed