APV Plate Heat Exchanger - 52 sq. ft.
APV Plate Heat Exchanger. S/N 465. Plates: (29). Heat transfer surface area: Approx 52 sq. ft. Section 1: (15) plates; Section 2: (14) plates. Fixed end ports: (2) 2-1/2 in, (1) 2 in. Movable end ports: (1) 2 in, (1) 2-1/2 in. Divider ports: (3) 2 in. Overall dimensions: 93 in. L x 32 in. W x 50 in. H.
Product Details
- Stock No: CCFP510.
- Manufacturer: APV
- Serial Number: 465
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 52
- Plate Material: Stainless Steel
- Number of Plates: 29
- Number of Dividers: 3
- Number of Sections: 2
- Inlets & Outlets Description: Fixed end ports: (2) 2-1/2 in, (1) 2 in. Movable end ports: (1) 2 in, (1) 2-1/2 in. Divider ports: (3) 2 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 93
- Width (Inches): 32
- Height (Inches): 50
Additional Product Details
- Product Purchased From: Fruit Processor