AGC ProFlow Plate Heat Exchanger - 1550 sq ft
AGC ProFlow Plate Heat Exchanger. Model: A65. S/N: 00209. Max pressure: 150 PSI. Year: 2000. Stainless steel plates and tie bars. Number of plates: 186. Plates measure roughly 24 in. wide x 50 in. high. Approximate surface area: 1,550 square feet. Ports: 8.25 in. ID. Overall dimensions: 4 ft. 6 in. L x 36 in. W x 67 in. H.
Product Details
- Stock No: RCSC888.50
- Manufacturer: AGC Engineering
- Model: A65
- Serial Number: 209
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 1550
- Plate Material: Stainless Steel
- Number of Plates: 186
- Inlets & Outlets Description: Ports: 8.25 in
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 54
- Width (Inches): 36
- Height (Inches): 67
Additional Product Details
- Year of Manufacture: 2000