Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa-Laval Stainless Steel vessel, single shell mix tank with agitator/sprayball. Type: Aseptic Tank. Manufacturer’s number: 31802-353. Max working pressure: SE NED bar. Max working temperature: SE NED degrees C. Year: 1990. Volume: 600 L (158 gallons). Ratings listed on nameplate: -1/2.7/6.0 BAR, 140/140/50 degrees C (-14.5 / 39 / 87 PSI, 284F / 284F / 122F temp). Overall dimensions: 56 in. L x 46 in. W x 80 in. H

Product Details

  • Stock No: NMCN027.4a
  • Manufacturer: Alfa Laval
  • Serial Number: 31802-353

Tank Details

  • Stainless Tank Type: Aseptic Tank
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank MAWP (PSI at temp): -14.5 @ 284

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 1990

Additional Product Details

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons