APV Paraflow Plate Heat Exchanger - 125 sq. ft.

APV Paraflow Plate Heat Exchanger - 125 sq. ft.

APV Paraflow Plate Heat Exchanger. Model: HX, S/N: M/C 2569. Rated 3A sanitary. Total plates: 95. Approximate surface area: 125 sq. ft. Ports: 2 in. sanitary bevel seat. Overall dimensions: 88 in. L x 24 in. W x 60 in. H.

Product Details

  • Stock No: OI156.
  • Manufacturer: APV
  • Model: HX
  • Serial Number: M/C 2569

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 125
  • Number of Plates: 95
  • Inlets & Outlets Description: Ports: 2 in. sanitary bevel seat.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 88
  • Width (Inches): 24
  • Height (Inches): 60

Additional Product Details

APV Paraflow Plate Heat Exchanger - 125 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed