APV Crepaco HTST CR5 Heat Exchanger

APV Crepaco HTST CR5 Heat Exchanger

APV Crepaco HTST Plate and Frame Heat Exchanger. Model: CR5. Serial: 18483. Previously used in a 4000 GPH application with heating section, regeneration section, cooling section. Includes two divider plates and approximately 250 heat transfer plates. Ports: 4 in. Overall Dimensions: 118 in. L x 37 in. W x 101 in H. (H)

Product Details

  • Stock No: SGMN187.35
  • Manufacturer: APV
  • Model: CR5
  • Serial Number: 18483

Heat Exchanger Details

  • Nominal Flow Capacity: 66.67
  • Number of Plates: 250
  • Number of Dividers: 2
  • Inlets & Outlets Description: Ports: 4 in.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 118
  • Width (Inches): 37
  • Height (Inches): 101

Additional Product Details

  • Previously Used With: Previously used in a 4000 GPH application with heating section, regenration section, cooling section.

APV Crepaco HTST CR5 Heat Exchanger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed