Mueller Stainless Steel Mixing Tank - 300 Gallons

Mueller Stainless Steel Mixing Tank - 300 Gallons

Mueller Stainless Steel Mixing Tank. Approximate capacity: 300 gallons. MAWP: 100 psi. Maximum temperature: 400 °F. Float Level Indicator. (1) 5 in. floater ball. Inlets/outlets: (1) 4 in. port hole. (1) 3 in. S-line port. (2) 2 in. port hole. (1) 1-1/2 in. MNPT. (1) 1 in. MNPT. Inside tank dimensions: 4 ft. dia. x 3 ft. 2-1/2 in. straight wall. *Note: pressure test of jacket failed. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 9 in. H.

Product Details

  • Stock No: DFLQ004
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 128882

Tank Details

  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): 100 psi @400 °F
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 4 in. port hole. (1) 3 in. S-line port. (2) 2 in. port hole. (1) 1-1/2 in. MNPT. (1) 1 in. MNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 54
  • Height (Inches): 81

Additional Product Details

  • Known Issues or Problems: Pressure test of jacket failed.

Mueller Stainless Steel Mixing Tank - 300 Gallons