US Motors 2300V Electric Motor - 200 HP

US Motors 2300V Electric Motor - 200 HP

U.S. Electrical Motors Electric Motor. Specs: 200 HP, 2300V, 48.8 Amps, 1180 RPM, 449T Frame, 60 Hz, 3-phase.

Product Details

  • Stock No: HFLT03.
  • Manufacturer: U.S. Electrical

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 200
  • Motor RPM: 1180
  • Motor Voltage: 2300
  • Motor Amps: 48.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449T

Dimensions:

Additional Product Details

US Motors 2300V Electric Motor - 200 HP