Allis-Chalmers Motor- 300 HP

Allis-Chalmers Motor- 300 HP

Allis-Chalmers Motor- 300 HP. S/N: 1-5154-30117-1-2. Motor specifications: 880 rpm, 2300 V, 60 Hz, 3 phase. Frame: 30FS8. Type: AW. Overall dimensions: 73-1/2 in. L x 41 in. W x 70 in. H.9(H10).

Product Details

  • Stock No: DTTC839C.
  • Manufacturer: Allis-Chalmers
  • Serial Number: 1-5154-30117-1-2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Allis-Chalmers
  • Motor Horsepower(HP): 300
  • Motor RPM: 880
  • Motor Voltage: 2300
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 30FS8

Dimensions:

  • Length (Inches): 73.5
  • Width (Inches): 41
  • Height (Inches): 70

Additional Product Details

Allis-Chalmers Motor- 300 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed