Elliot Company Electrical Motor- (250 HP, 2300 / 4160 V)

Elliot Company Electrical Motor- (250 HP, 2300 / 4160 V)

Elliot Company Electrical Motor- 250 HP. Motor specifications: 3550 rpm, 2300 / 4160 V, 55/30 amps, 60 Hz, 3 phase. Continuous duty. Weight: 2800 lbs. Rotation: clockwise. Overall dimensions: 4 ft. 4 in. L x 3 ft. 9 in. W x 2 ft. 5 in. H.

Product Details

  • Stock No: DTTC805B.
  • Manufacturer: Elliot
  • Serial Number: 1219615

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Elliot Company Electrical Motor
  • Motor Horsepower(HP): 250
  • Motor RPM: 3550
  • Motor Voltage: 2300/4160
  • Motor Amps: 55/30
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 45
  • Height (Inches): 29
  • Weight (LBS): 2800

Additional Product Details

Elliot Company Electrical Motor- (250 HP, 2300 / 4160 V)