Baldor Electric Motor - (500 HP, 2300 / 4160 V)
Baldor Electric Motor - 500 HP. Specification Number 20E009-0330. S/N: N071/0174-01081612. Motor specifications: 3580 rpm, 2300 / 4160 V, 109/61 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: WPII. Frame: 5009Z. Insulation class: F. NEMA code: F. Weight: 6000. Overall dimensions: 4 ft. 4 in. L x 4 ft. W x 4 ft. 4 in. H.(H10).
Product Details
- Stock No: DTTC819B.
- Manufacturer: Baldor
- Serial Number: N071/0174-01081612
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 500
- Motor RPM: 3580
- Motor Voltage: 2300/4160
- Motor Amps: 109/61
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 5009Z
Dimensions:
- Length (Inches): 52
- Width (Inches): 48
- Height (Inches): 52
- Weight (LBS): 6000