Toshiba High Efficiency Motor - 400 HP, 2300 / 4160 V

Toshiba High Efficiency Motor - 400 HP, 2300 / 4160 V

Toshiba High Efficiency Motor - 400 HP. S/N: 93306015. Nominal Efficiency: 94.5%. Frame: 507USS. Maximum ambient working temp: 40°C (104°F). Continuous Duty. Motor specifications: 400 Hp, 3565 rpm, 2300 / 4160 V, 91/51 amps, 3 phase, 60 Hz. SNCL (Enclosure): Open Drip Proof (ODP). SP: 1.15. Bearing No: 6313C, Nema Design: B, Code: F/F. Insulation class: F, ODE: 6313C3. Overall dimensions: 3ft. 9 in. L x 2ft. 4in. in. W x 2ft.1 in. H.(H10)(ACN209a)

Product Details

  • Stock No: HDKF722B.
  • Manufacturer: Toshiba
  • Serial Number: 93306015

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 400
  • Motor RPM: 3565
  • Motor Voltage: 2300/4160
  • Motor Amps: 91/51
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 507USS

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 28
  • Height (Inches): 25
  • ACN: 209a

Additional Product Details

Toshiba High Efficiency Motor - 400 HP, 2300 / 4160 V

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed