General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA. S/N: P107722. S.O: 02-03-10036A. Design: AC 374-X0180. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA / FFA (2000 KVA with future fans). Rise: 302 °F (150 °C). Insulation sys: 428 °F (220 °C). Vector: DD. Type: HT. Impedance: 5.57% at 338 °F (170 °C). Core and coil weight: 6500 lbs. Total unit weight: 9000 lbs. Originally installed at Tropicana plant. Overall dimensions: 11 ft. 6 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H.( ACN1566).

Product Details

  • Stock No: DTTC050.
  • Manufacturer: GE
  • Model: 02-03-10036A
  • Serial Number: P107722

Transformer Details

  • KVA: 1500
  • High Voltage: 4160
  • Low Voltage: 2400

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 56
  • Height (Inches): 92
  • Weight (LBS): 9000
  • ACN: 1566

Additional Product Details

General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA