Alfa Laval Stainless Steel Heat Exchanger - 676 Sq. Ft.
Alfa Laval Stainless Steel Heat Exchanger. Manufacturer’s number: 3010067797. Model: H7-RC. Total heat transfer surface area: 676 sq. ft. (176) plates. Heat transfer surface area per plate: 1 ft. ½ in. W x 3 ft. 8-1/4 in. Overall plate dimensions: 1 ft. 3-5/8 in. W. x 4 ft. H. MAWP: 10 Bar. MAWT: 285 F.. (2) Dividers: one with (4) 2 ½ in. S-line inlets/outlets and one with (3) 2 ½ in. inlets/outlets. Inlets/Outlets: (4) 3 in. S-line and (1) 2 ½ in. S-line. Overall dimensions: 8 ft. 9 ½ in. L x 2 ft. 4 ½ in. W x 5 ft. 11 in. H.
Product Details
- Stock No: TACJ0808.65
- Manufacturer: Alfa Laval
- Model: H7-RC
- Serial Number: 4067
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 676
- Plate Material: Stainless Steel
- Number of Plates: 176
- Number of Dividers: 2
- Number of Sections: 3
- MAWP (PSI at temp): 145 @ 285 F
- Inlets & Outlets Description: (2) Dividers: one with (4) 2 1⁄2 in. S-line inlets/outlets and one with (3) 2 1⁄2 in. inlets/outlets. Inlets/Outlets: (4) 3 in. S-line and (1) 2 1⁄2 in. S-line.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 105.5
- Width (Inches): 28.5
- Height (Inches): 71
Additional Product Details
- Year of Manufacture: 1986