Alfa Laval Plate Heat Exchanger - 675 sq. ft.
Alfa Laval Plate Heat Exchanger. Model: H10-FMC. Current Model: Tetra-Pak C10-SH. S/N: 4237. Stainless steel plates: (110). Heat transfer surface area: approx. 675 sq. ft. Maximum working pressure: 145 psig. Maximum working temperature: 285 °F. Fixed end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Divider: (1) 3 in. dia. ACME inlet, (2) 3 in. dia. ACME outlet. Movable end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Overall dimensions: 9 ft. L x 34-1/2 in. W x 8 ft. 4 in. H. (ACN620).
Product Details
- Stock No: HDAF532.42a
- Manufacturer: Alfa Laval
- Model: H10-FMC (Tetra Pak C10-SH)
- Serial Number: 4237
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 675
- Plate Material: Stainless Steel
- Number of Plates: 110
- Number of Dividers: 1
- Number of Sections: 2
- Inlets & Outlets Description: Fixed end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Divider: (1) 3 in. dia. ACME inlet, (2) 3 in. dia. ACME outlet. Movable end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 108
- Width (Inches): 34.5
- Height (Inches): 100
- ACN: 620