AGC Engineering R51 Plate Heat Exchanger Frame
2008 AGC Engineering Plate R-51 Heat Exchanger Frame. Model: AR51ME1. Serial No: 080103. (3) dividers. Max Temp: 250°F. Max pressure: 200 psig. Inlet /outlets: 3 in. and 4 in. ID. Overall dimensions: 13 ft. 2-1/2 in. L x 3 ft. 10 in. W x 9 ft. 1 in. H.
Product Details
- Stock No: SFPC061.20
- Manufacturer: AGC Engineering
- Model: AR51ME1
- Serial Number: 80103
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 158.5
- Width (Inches): 46
- Height (Inches): 109
Additional Product Details
- Year of Manufacture: 2008