Baader 620 Skinner
Baader Skinner. Model: 620. S/N: 06201201169251. Date: 12/2001. Motor: 1.5 HP, 240V, 60Hz, 3-phase, 4.75A. Water: 4 GPM, 40-100 PSI. Made in the USA (ACN500).
Product Details
- Stock No: BDPC125.9
- Manufacturer: Baader
- Model: 620
- Serial Number: 6201201169251
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 1.5
- Motor Voltage: 240
- Motor Amps: 4.75
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- ACN: 500
Additional Product Details
- Product Purchased From: Seafood Supplier