Fristam FKL150 Positive Displacement Pump (7.5 HP, 155.4 GPM Max)

Fristam FKL150 Positive Displacement Pump (7.5 HP, 155.4 GPM Max)

Fristam rotary lobe positive displacement pump. Model FKL-150. Serial 007706. Max pressure: 300 PSI. Displacement per revolution: 0.259 gallons. Max flowrate: 155.4 gallons per minute at 600 RPM. GE motor: 7.5 HP, 1755 RPM, 213TCY Frame, 60 Hz, 3-phase, TE. Nord gear reduction drive: 11.71 ratio. Final RPM: 150 (38.85 GPM). Stainless steel base. Ports: 3 in. clamp. (ACN115)

Product Details

  • Stock No: CAGC920
  • Manufacturer: Fristam
  • Model: FKL150
  • Serial Number: 7706

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 155.4
  • Displacement per Revolution (Gallons): 0.259
  • Est. Actual Gallons Per Minute (GPM): 38.81682322801024
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 18.2/9.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TCY

Dimensions:

  • ACN: 115

Additional Product Details

Fristam FKL150 Positive Displacement Pump (7.5 HP, 155.4 GPM Max)