Genemco Sells Used Plate Fin Heat Exchangers, Plate-Fin Heat Exchanger, Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger 
 Used Air/Gas Heat Exchanger, Plate-Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger 

Click On Picture

1997 Xchanger Inc. C Series Plate Fin Heat Exchanger

1997 Xchanger Inc. C Series Plate Fin Heat Exchanger
Mfg: X-Changer, Inc. Model: C-175
Stock No: SHCA294B. Serial No: 0997-B5469-2
1997 Xchanger Inc. C Series Plate Fin Heat Exchanger. Model C-175. S/N: 0997-B5469-2. Functions: heat, cool, dehumidify. Pressure: typical 15, max. 50. Contact metals: steel, copper, aluminum. Water, refrigerant and steam are the service fluids. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: 9 in. dia. air flange, 1 in. dia. copper line, Outlets: 11 in. dia. air flange, 1 in. dia. copper line. Mounted on a steel frame. Overall dimensions: 46 ½ in. L x 35 in. W x 60 in. H.(H17) (ACN62a).

Click here for more information (223.1 KB)
Click here for Drawings (51.7 KB)



View ALL inventory for Plate-Fin Heat Exchangers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Shell and Tube Heat Exchangers | Spiral Heat Exchanger |  Used Plate Heat Exchangers | HTST Pasteurizer Systems | FES Mycom Ammonia Screw Compressors 
Other Categories:Tubular HTST Skids | Used Cherry Burrell Vogt Freezer  | Used Cherry Burrell UHT Systems  | Plate Chillers/Coolers  | Water Cooled Condensing Units  
Other Manufacturers:Baltimore Aircoil Evaporative Consenser | Used Receivers/Separators  | Used Ammonia Intercoolers | Used Ammonia Recirculator | Ammonia Refrigeration  

 Genemco Offers Used Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger