Genemco Sells Used Plate Fin Heat Exchangers, Plate-Fin Heat Exchanger, Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger 
 Used Air/Gas Heat Exchanger, Plate-Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger 

Click On Picture

Stainless Steel Plate Fin Heat Exchanger.

Stainless Steel Plate Fin Heat Exchanger.
Mfg: Not Specified Model:
Stock No: SHCA1175.1 Serial No:
Stainless Steel Plate Fin Heat Exchanger. (2) 25 in. L x 10 in. W finned inserts. Low pressure drops-ideal for blowers. Inlets: (1) 3/4 in. dia port, (1) 12 in. dia. infeed. Outlets: (1) 3/4 in. dia port, (1) 12 in. L x 10 in. W discharge chute. Overall dimensions: 38 in. L x 31-1/2 in. W x 78 in. H. (ACN136).

Click here for more information (259.8 KB)



View ALL inventory for Plate-Fin Heat Exchangers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Shell and Tube Heat Exchangers | Spiral Heat Exchanger |  Used Plate Heat Exchangers | HTST Pasteurizer Systems | FES Mycom Ammonia Screw Compressors 
Other Categories:Tubular HTST Skids | Used Cherry Burrell Vogt Freezer  | Used Cherry Burrell UHT Systems  | Plate Chillers/Coolers  | Water Cooled Condensing Units  
Other Manufacturers:Baltimore Aircoil Evaporative Consenser | Used Receivers/Separators  | Used Ammonia Intercoolers | Used Ammonia Recirculator | Ammonia Refrigeration  

 Genemco Offers Used Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger