Stainless Steel Plate Fin Heat Exchanger

Stainless Steel Plate Fin Heat Exchanger

Stainless Steel Plate Fin Heat Exchanger. Number of removable finned sections: 2. Finned section dimensions: 12 in. L x 10 in. W. Inlets: (4) 1/2 in. dia. NPT (spray jets), (1) 14 in. dia. infeed flanged port . Outlets: (1) 7 in. dia. discharge. Overall dimensions: 1 ft. 8-1/2 in. L x 1 ft. 8-1/2 in. W x 6 ft. 6 in. H.

Product Details

  • Stock No: SHCA1563.2a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 20.5
  • Width (Inches): 20.5
  • Height (Inches): 78

Additional Product Details

Stainless Steel Plate Fin Heat Exchanger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed