Genemco Sells Used Plate Fin Heat Exchangers, Plate-Fin Heat Exchanger, Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger 
 Used Air/Gas Heat Exchanger, Plate-Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger 

Click On Picture

1997 Super Radiator Coils / C.E. Rogers Stainless Steel Plate / Fin Heat Exchanger

1997 Super Radiator Coils / C.E. Rogers Stainless Steel Plate / Fin Heat Exchanger
Mfg: Super Radiator Coils / C.E. Rogers Model:
Stock No: HDDF148BB. Serial No: M61294-1-001
1997 Super Radiator Coils / C.E. Rogers Stainless Steel Plate / Fin Heat Exchanger. 304L Stainless Steel Tubes and Fins. Super Radiator Coils Steam Coil. S/N: M61294-1-001. (8) ½ in. dia. x 24 in. L 304L Stainless Steel Tubes. Heat Transfer Surface Area: 2.1sq. ft. C.E. Rogers Cold Air Duct and filter chamber. (160) ½ in. dia. x 24 in. L 304L Stainless Steel Tubes. Heat transfer surface area: 41.87 ft. sq. Inlets: (5) 2 in. dia. S-line, (1) 9 in. dia. port. Outlets: (4) 2 in. dia. ports. Overall dimensions: 12 ft. 3 in. L x 4 ft. 9 in. W x 6 ft. H. (ACN270). (BC).

Click here for more information (295.7 KB)
Click here for Drawings (57.3 KB)



View ALL inventory for Plate-Fin Heat Exchangers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Shell and Tube Heat Exchangers | Spiral Heat Exchanger |  Used Plate Heat Exchangers | HTST Pasteurizer Systems | FES Mycom Ammonia Screw Compressors 
Other Categories:Tubular HTST Skids | Used Cherry Burrell Vogt Freezer  | Used Cherry Burrell UHT Systems  | Plate Chillers/Coolers  | Water Cooled Condensing Units  
Other Manufacturers:Baltimore Aircoil Evaporative Consenser | Used Receivers/Separators  | Used Ammonia Intercoolers | Used Ammonia Recirculator | Ammonia Refrigeration  

 Genemco Offers Used Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger