Motor Starter Control Center - 1 HP to 200 HP
Motor Starter Control Center. This motor starter control center provides starters for different hp rated motors as follows: (1) 200 hp, (1) 120 hp, (2) 50 hp, (1) 20 hp, (4) 7 hp, (5) 5 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp motors. These starters are distributed among 3 main sections that make the whole center. Section 1 provides: (1) 200 hp starter. Section 2 provides: (1) 120 hp, (2) 7 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp. Section 3 provides: (2) 50 hp, (1) 20 hp, (2) 7 hp, (5) 5 hp. Supply power required: 460 V, 60 Hz, 3 phase. Overall dimensions: 15 ft. L x 1 ft. 9 in. W x 7 ft. 6 in. H.(BG).
Product Details
- Stock No: PCNY09
- Manufacturer: Siemens
Previous Refrigerant
Motor Details
- Motor Included? Yes
- If Multiple Motors, Motor Descriptions vs specs: (1) 200 hp, (1) 120 hp, (2) 50 hp, (1) 20 hp, (4) 7 hp, (5) 5 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp motors. These starters are distributed among 3 main sections that make the whole center. Section 1 provides: (1) 200 hp starter. Section 2 provides: (1) 120 hp, (2) 7 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp. Section 3 provides: (2) 50 hp, (1) 20 hp, (2) 7 hp, (5) 5 hp. Supply power required: 460 V, 60 Hz, 3 phase.
Dimensions:
- Length (Inches): 180
- Width (Inches): 21
- Height (Inches): 90