Reuland Electric Company 2-Speed Agitator Drive - 1 1/2 HP

Reuland Electric Company 2-Speed Agitator Drive - 1 1/2 HP

2000 Reuland Electric Company 2-Speed Agitator Drive. Model: GOJV-12. Gear output: 145 / 72-1/2 rpm. Motor: 1-1/2 / ¾ hp, 1800/900 rpm, 60 Hz, 3 phase. Overall dimensions: 2 ft. 1 in. L x 14 in. W x 14 in. H.(ACN83).

Product Details

  • Stock No: HDDG404.a
  • Manufacturer: Reuland Electric Company
  • Model: GOJV-12
  • Serial Number: 00-6753A-1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reuland Electric Company
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1800/900
  • Motor Voltage: 460
  • Motor Amps: 2.5/2.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 14
  • Height (Inches): 14
  • ACN: 83

Additional Product Details

  • Year of Manufacture: 2000

Reuland Electric Company 2-Speed Agitator Drive - 1 1/2 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed